18W 1-Light LED Ceiling Fan Light Kit in Black
Levon™ Custom 18W 1-Light LED Ceiling Fan Light Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- Brand Model Compatibility:
- Levon™ MAD7912BN Custom Fan
- CEC Compliant:
- For Sale in CA
- Collection:
- Levon™ Custom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 7-9/100 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Frosted
- Height:
- 2-19/25 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations/Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 18 W