31W 1-Light LED Ceiling Fan in Black
Levon™ Custom 31W 1-Light LED Ceiling Fan in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 speed DC motor with reverse switch, fan speed, light controls, sleep timer, home away, fresh air and safe exit
- Set of (8) Damp Rated blades with multiple finish options available and 18 watt LED CCT Select light kit available (sold separately)
- Compatible with most smart home devices using the Fanimation fanSync WiFi App
- 8244 CFM on High
- Energy Star Most Efficient 2022
- TR305 handheld remote with 23A Battery included
-
Green
Specifications
- AMP:
- 15
- Blade Pitch:
- 14°
- Blade Span:
- 72 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8244 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Levon™ Custom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 16
- Glass Type:
- Frosted
- Height:
- 15-29/50 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1350
- Material:
- Glass
- Number of Blades:
- 8
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- RPM:
- 95
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 31 W