This product requires certification to purchase.

Non-reversible Remote with Receiver

You last purchased this on
 
Fanimation

Non-reversible Remote with Receiver

  • Fast #
  • Part #FCR500
  • Item #7909784
  • Manufacturer Part #CR500
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Non-reversible Remote with Receiver

  • Fast #
  • Part #FCR500
  • Item #7909784
  • Manufacturer Part #CR500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-7/25 in
Dimmable:
No
ETL Listed:
No
Fan Speeds:
3
Height:
1-14/25 in
Product Type:
Remote Control
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Width:
4-45/100 in