This product requires certification to purchase.

37W 9-Blade Ceiling Fan Motor in Dark Bronze

You last purchased this on
 
Fanimation

Odyn™ 37W 9-Blade Ceiling Fan Motor in Dark Bronze

  • Fast #
  • Part #FMAD8152DZW
  • Item #7582746
  • Manufacturer Part #MAD8152DZW
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Odyn™ 37W 9-Blade Ceiling Fan Motor in Dark Bronze

  • Fast #
  • Part #FMAD8152DZW
  • Item #7582746
  • Manufacturer Part #MAD8152DZW
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.05, 0.15, 0.43
CEC Compliant:
For Sale in CA
CFM:
10742 ft3/min
Ceiling Fan Blade Finish:
Dark Bronze
Collection:
Odyn™
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Energy Star Compliant:
Yes
Glass Type:
Opal Frosted
Height:
16-16/25 in
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Number of Blades:
9
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
37 W