This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Brushed Satin Brass

You last purchased this on
 
Fanimation

SculptAire™ 52 in. 3-Blade Indoor Ceiling Fan in Brushed Satin Brass

  • Fast #
  • Part #FFP8511BS
  • Item #8327821
  • Manufacturer Part #FP8511BS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

SculptAire™ 52 in. 3-Blade Indoor Ceiling Fan in Brushed Satin Brass

  • Fast #
  • Part #FFP8511BS
  • Item #8327821
  • Manufacturer Part #FP8511BS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3 speed AC motor with reverse switch, fan speed, light controls and sleep timer features
  • Set of (3) 52 inch clear blades and 18 watt LED light kit with cover and bulb included
  • Wi-Fi or Bluetooth compatible (required controls sold separately)
  • 4663 cfm on high
  • TR500 handheld remote with 23A battery included
  • Limited lifetime warranty
  • Damp rated
  • Requires Certification

Specifications

AMP:
0.23, 0.35, 0.48, 15
Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4663 ft3/min
Ceiling Fan Blade Finish:
Clear
Collection:
SculptAire™
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Satin Brass
Color Temperature:
3000
Control Type:
Remote Control
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
13-22/25 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Downrod
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Modern
Lumens:
1500
Material:
Composite, Glass, Steel, Plastic
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
RPM:
130
UL Listed:
Suitable for Damp Locations/Suitable for Dry Locations
Volts:
120V
Watts:
31 W