This product requires certification to purchase.

12 in. Downrod in Black

You last purchased this on
 
Fanimation

Showroom 12 in. Downrod in Black

  • Fast #
  • Part #FDR1SS12BLW
  • Item #7195453
  • Manufacturer Part #DR1SS-12BLW
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Showroom 12 in. Downrod in Black

  • Fast #
  • Part #FDR1SS12BLW
  • Item #7195453
  • Manufacturer Part #DR1SS-12BLW
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Showroom
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1/2 in
Length:
12 in
Material:
Stainless Steel
Width:
1 in