12 in. Stainless Steel Extension Rod in Matte Greige
Showroom 12 in. Stainless Steel Extension Rod in Matte Greige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Showroom
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Greige
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 12 in
- Material:
- Stainless Steel
- UL Listed:
- Suitable for Wet Locations