This product requires certification to purchase.

36 in. Stainless Steel Extension Rod in Dark Bronze

You last purchased this on
 
Fanimation

Showroom 36 in. Stainless Steel Extension Rod in Dark Bronze

  • Fast #
  • Part #FDR1SS36DZW
  • Item #7582545
  • Manufacturer Part #DR1SS-36DZW
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Showroom 36 in. Stainless Steel Extension Rod in Dark Bronze

  • Fast #
  • Part #FDR1SS36DZW
  • Item #7582545
  • Manufacturer Part #DR1SS-36DZW
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Showroom
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Diameter:
1/2 in
Dimmable:
No
ETL Listed:
No
Length:
36 in
Material:
Stainless Steel
UL Listed:
Suitable for Wet Locations