This product requires certification to purchase.

Sloped Ceiling Kit in Brushed Nickel

You last purchased this on
 
Fanimation

Sloped Ceiling Kit in Brushed Nickel

  • Fast #
  • Part #FSCK152BN
  • Item #4636474
  • Manufacturer Part #SCK1-52BN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Sloped Ceiling Kit in Brushed Nickel

  • Fast #
  • Part #FSCK152BN
  • Item #4636474
  • Manufacturer Part #SCK1-52BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
Product Type:
Slope Ceiling Adapter Kit
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V