18W LED Fan Light Kit in Matte Greige
Spitfire 18W LED Fan Light Kit in Matte Greige
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Spitfire
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Greige
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal Frosted
- Height:
- 2-3/4 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations/Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 6-17/20 in