30 in. 3-Blade Ceiling Fan Blade in Brushed Nickel
Spitfire™ 30 in. 3-Blade Ceiling Fan Blade in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Spitfire™
- Length:
- 30 in
- Material:
- Wood
- Number of Blades:
- 3
- UL Listed:
- Yes