This product requires certification to purchase.

30 in. 3-Blade Ceiling Fan Blade in Driftwood 3 Pack

You last purchased this on
 
Fanimation

Spitfire™ 30 in. 3-Blade Ceiling Fan Blade in Driftwood 3 Pack

  • Fast #
  • Part #FB6720DF
  • Item #7195452
  • Manufacturer Part #B6720DF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Spitfire™ 30 in. 3-Blade Ceiling Fan Blade in Driftwood 3 Pack

  • Fast #
  • Part #FB6720DF
  • Item #7195452
  • Manufacturer Part #B6720DF
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
60 in
Ceiling Fan Blade Finish:
Driftwood
Collection:
Spitfire™
Length:
30 in
Material:
Wood
Number of Blades:
3
UL Listed:
Yes