This product requires certification to purchase.

48 in. Ceiling Fan Blade in Black

You last purchased this on
 
Fanimation

Spitfire™ 48 in. Ceiling Fan Blade in Black

  • Fast #
  • Part #FB672048BL
  • Item #7909851
  • Manufacturer Part #B6720-48BL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Spitfire™ 48 in. Ceiling Fan Blade in Black

  • Fast #
  • Part #FB672048BL
  • Item #7909851
  • Manufacturer Part #B6720-48BL
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
48 in
Ceiling Fan Blade Finish:
Black
Collection:
Spitfire™
Dimmable:
No
ETL Listed:
No
Length:
23-4/25 in
Material:
Buttonwood
Number of Blades:
3
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
No
Width:
6-23/100 in