48 in. Ceiling Fan Blade in White Washed
Spitfire™ 48 in. Ceiling Fan Blade in White Washed
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Span:
- 48 in
- Ceiling Fan Blade Finish:
- White Washed
- Collection:
- Spitfire™
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 23-4/25 in
- Material:
- Buttonwood
- Number of Blades:
- 3
- UL Listed:
- No
- Width:
- 6-23/100 in