This product requires certification to purchase.

60 in. 3-Blade Set

You last purchased this on
 
Fanimation

Spitfire 60 in. 3-Blade Set

  • Fast #
  • Part #FB672048WE
  • Item #7909791
  • Manufacturer Part #B6720-48WE
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Spitfire 60 in. 3-Blade Set

  • Fast #
  • Part #FB672048WE
  • Item #7909791
  • Manufacturer Part #B6720-48WE
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
60 in
Ceiling Fan Blade Finish:
Weathered Wood
Collection:
Spitfire
Dimmable:
No
ETL Listed:
No
Number of Blades:
3
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations