This product requires certification to purchase.

61W Ceiling Fan Motor in Brushed Satin Brass

You last purchased this on
 
Fanimation

Spitfire™ 61W Ceiling Fan Motor in Brushed Satin Brass

  • Fast #
  • Part #FMA6721BBS
  • Item #7909873
  • Manufacturer Part #MA6721BBS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fanimation

Spitfire™ 61W Ceiling Fan Motor in Brushed Satin Brass

  • Fast #
  • Part #FMA6721BBS
  • Item #7909873
  • Manufacturer Part #MA6721BBS
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
CFM:
6641 ft3/min
Collection:
Spitfire™
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Satin Brass
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Number of Blades:
3
Proposition 65:
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
UL Listed:
No
Volts:
120V
Watts:
61 W