3-Blade Ceiling Fan Motor in Black
Spitfire™ Custom 60 3-Blade Ceiling Fan Motor in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- MA6721B Series Ceiling Fan
- CEC Compliant:
- For Sale in CA
- Collection:
- Spitfire™ Custom 60
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Material:
- Composite
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V