3-Blade Ceiling Fan Motor in Brushed Nickel
Spitfire™ Custom 60 3-Blade Ceiling Fan Motor in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- MA6721B Series Ceiling Fan
- CEC Compliant:
- For Sale in CA
- Collection:
- Spitfire™ Custom 60
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Material:
- Composite
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V