18W 1-Light LED Ceiling Fan Motor in Matte White
Triaire™ Custom 18W 1-Light LED Ceiling Fan Motor in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 7827 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Triaire™ Custom
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 153 mm
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 25 mm
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Type:
- LED
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations/Suitable for Damp Locations/Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 18 W