21W Ceiling Fan Motor in Black
Triaire Custom 21W Ceiling Fan Motor in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Five different motor finishes
- For 64", 72" and 84" blades
- Wet location rated
- Bluetooth Receiver included
- DC Motor - Variable speeds on remote
- Limited Lifetime Motor Warranty
- May be operated by an optional wall mounted control
- Can add Wi-Fi receiver as an accessory
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 7435 ft3/min
- Collection:
- Triaire Custom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 12-23/25 in
- Indoor Outdoor:
- Outdoor
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 21 W