29W Ceiling Fan Motor in Silver
Triaire™ Custom 29W Ceiling Fan Motor in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 6765 ft3/min
- Collection:
- Triaire™ Custom
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 5-3/4 in