Ceiling Fan Blade
Triaire Custom Ceiling Fan Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Five different blade finishes
- 64" sweep
- Wet location rated
- Sleek design
-
Green
Specifications
- Blade Span:
- 60 in
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Triaire Custom
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Indoor Outdoor:
- Outdoor
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Yes