18W 1-Light Ceiling Fan Custom Motor in Dark Bronze
Wrap™ Custom 18W 1-Light Ceiling Fan Custom Motor in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Wrap™ Custom
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Diameter:
- 8-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W