LED Ceiling Fan Motor in Brushed Nickel
Wrap™ Custom LED Ceiling Fan Motor in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Five different motor finishes
- For 64", 72" and 84" blades
- Damp location rated - outdoor use if covered
- Bluetooth Receiver included
- DC Motor - Variable speeds on remote
- Limited Lifetime Motor Warranty
- May be operated by an optional wall mounted control
- Can add Wi-Fi receiver as an accessory
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 8762 ft3/min
- Collection:
- Wrap™ Custom
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Type:
- LED
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V