LED Ceiling Fan Motor in Matte White
Wrap™ Custom LED Ceiling Fan Motor in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 8762 ft3/min
- Collection:
- Wrap™ Custom
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Type:
- LED
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V