53W 3-Blade Ceiling Fan Motor in Dark Bronze
Zonix 53W 3-Blade Ceiling Fan Motor in Dark Bronze
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.22, 0.37, 0.44
- CEC Compliant:
- For Sale in CA
- CFM:
- 4819 ft3/min
- Ceiling Fan Blade Finish:
- Dark Bronze
- Collection:
- Zonix
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Dimmable:
- Yes
- Height:
- 14-59/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Type:
- LED
- Number of Blades:
- 3
- Proposition 65:
- WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
- Volts:
- 120V
- Watts:
- 53 W