53W 3-Blade Ceiling Fan Motor in Matte White
Zonix 53W 3-Blade Ceiling Fan Motor in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.22, 0.37, 0.44
- CEC Compliant:
- For Sale in CA
- CFM:
- 4819 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Zonix
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Dimmable:
- Yes
- Height:
- 14-59/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Type:
- LED
- Number of Blades:
- 3
- Volts:
- 120V
- Watts:
- 53 W