This product requires certification to purchase.

10 x 4 in. MERV 8 Air Filter Pack of 2

You last purchased this on
 
Fantech

10 x 4 in. MERV 8 Air Filter Pack of 2

  • Fast #
  • Part #F428526
  • Item #10111218
  • Manufacturer Part #428526
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fantech

10 x 4 in. MERV 8 Air Filter Pack of 2

  • Fast #
  • Part #F428526
  • Item #10111218
  • Manufacturer Part #428526
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Replacement filter kit features 2 pleated air filters with MERV8 rating.
  • Requires Certification

Specifications

Depth:
4 in
MERV Rating:
8
Package Quantity:
Pack of 2
Product Type:
Air Filter
Width:
10 in