120V Energy Recovery Ventilation (ERV)
120V Energy Recovery Ventilation (ERV)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple yet sophisticated design makes these units the most reliable ERV on the market
- Removable screw terminal for easy connection
- ERV transfers both heat and humidity
- Anti-microbial material
- Withstands freezing
- AHRI certified
- Fans with backward curved radical blade
- Weighs 80 lbs (38 Kg)
Documents
Specifications
- AMP:
- 2.5
- CFM:
- 239 ft3/min
- CSA Certified:
- CSA C22.2 No. 113
- Height:
- 20-1/2 in
- Material:
- Steel
- Product Type:
- Fresh Air Appliance
- UL Listed:
- UL 1812
- Volts:
- 120V
- Width:
- 25-1/4 in