This product requires certification to purchase.

6 in. Dryer Vent Hood Plastic

You last purchased this on
 
Fantech

6 in. Dryer Vent Hood Plastic

  • Fast #
  • Part #FCOM6P
  • Item #1847726
  • Manufacturer Part #40222
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fantech

6 in. Dryer Vent Hood Plastic

  • Fast #
  • Part #FCOM6P
  • Item #1847726
  • Manufacturer Part #40222
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes one supply and one exhaust louver
  • Low profile flush mount design
  • Designed for maximum airflow
  • Built-in pest guard (supply vent)
  • UV resistant paintable plastic
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
6 in
Height:
9-1/8 in
Length:
12-11/16 in
Material:
Plastic
UL Listed:
No
Vent Duct Shape:
Round to Rectangular
Width:
9-1/8 in