70 cfm Repair Pad
This product has been replaced by
Manufacturer Part #VHR 70R
70 cfm Repair Pad
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Super compact, top port design fits in tight spaces
- Includes easy-mount wall bracket
- Aluminum heat recovery core
- Washable electrostatic filter
- Easy core guide channels for removing core
- Multiple speed operation
Specifications
- AMP:
- 0.4
- CFM:
- 70 ft3/min
- Height:
- 17-1/5 in
- Material:
- Steel
- Volts:
- 115V
- Watts:
- 40 W
- Width:
- 10-1/5 in