This product requires certification to purchase.

You last purchased this on
 
Fantech

  • Fast #
  • Part #FDBF110
  • Item #1252740
  • Manufacturer Part #95900
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fantech

  • Fast #
  • Part #FDBF110
  • Item #1252740
  • Manufacturer Part #95900
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features galvanized steel housing and integrated airflow sensing switch
  • Includes DBF 110 dryer booster fan, mounting bracket and hardware, small wall sign indicating proper operating procedure
  • LED light on wall panel lets homeowners know fan is working
  • Suitable for 4" ductwork
  • Plastic leak-proof housing
  • Pressure switch
  • Duct runs up to 108 linear feet
  • Requires Certification

Specifications

AMP:
0.72
CEC Compliant:
For Sale in CA
CFM:
188 ft3/min
Diameter:
10 in
Energy Star Compliant:
No
Height:
11-1/4 in
Material:
Plastic
Maximum Temperature:
140
Product Type:
Booster Fan
RPM:
2143
UL Listed:
UL 507
Vent Duct Shape:
Round
Volts:
120V
Watts:
66 W
Width:
12-3/4 in