Frequently Purchased Together
Product Details
Product Details
- Features galvanized steel housing and integrated airflow sensing switch
- Includes mounting bracket, quick-connect/disconnect duct collar, 5 1/2' power cord with plug, and wall-mount indicator panel
- LED light on wall panel lets homeowners know fan is working
- Suitable for 4" ductwork
- Metal leak-proof housing
- Pressure switch, 5 ft cord for 120V/1
- Duct runs up to 130 linear feet
Specifications
- AMP:
- 0.54
- CFM:
- 188 ft3/min
- Diameter:
- 9-7/8 in
- Energy Star Compliant:
- No
- Height:
- 8-5/8 in
- Material:
- Steel
- Maximum Temperature:
- 140
- Product Type:
- Booster Fan
- RPM:
- 2175
- UL Listed:
- UL 507
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 65 W
- Width:
- 9-1/4 in