This product requires certification to purchase.

173 cfm Booster Fan Galvanized Steel

You last purchased this on
 
Fantech

173 cfm Booster Fan Galvanized Steel

  • Fast #
  • Part #FDBF4XLT
  • Item #3279674
  • Manufacturer Part #40275
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fantech

173 cfm Booster Fan Galvanized Steel

  • Fast #
  • Part #FDBF4XLT
  • Item #3279674
  • Manufacturer Part #40275
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use on dryer ducts up to 130'
  • Pressure switch activates fan when dryer comes on
  • Backward inclined impeller allows lint to pass through the fan
  • Includes fan with housing, automatic pressure sensing switch, mounting bracket, hardware and 5 1/2' power cord with plug
  • Requires Certification

Specifications

AMP:
0.73
CFM:
173 ft3/min
Diameter:
9-3/4 in
Energy Star Compliant:
No
Height:
8-15/16 in
Material:
Steel
Product Type:
Booster Fan
RPM:
2559
UL Listed:
UL 507
Vent Duct Shape:
Round
Volts:
120V
Watts:
72 W