This product requires certification to purchase.

4 in Inline Fan

You last purchased this on
 
Fantech

FG Series 4 in Inline Fan

  • Fast #
  • Part #FFG4
  • Item #3266253
  • Manufacturer Part #40402
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fantech

FG Series 4 in Inline Fan

  • Fast #
  • Part #FFG4
  • Item #3266253
  • Manufacturer Part #40402
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Airtight galvanized steel housing
  • Powered by ebm-papst external rotary motorized impeller for excellent heat dissipation, even at low rpm
  • True airfoil backward curved impeller
  • Automatic reset thermal overload protection
  • 100% speed controllable
  • Rated for airstream temperatures up to 140° F
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.19
CEC Compliant:
For Sale in CA
CFM:
135 ft3/min
Diameter:
4 in
Energy Star Compliant:
Yes
Height:
6-1/2 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
8-1/2 in
Material:
Steel
Product Type:
Inline Centrifugal Fan
RPM:
3000
Sones:
0
UL Listed:
Yes
Volts:
120V
Watts:
20 W
Width:
8-1/2 in