167 CFM Bathroom Exhaust Fan
FR Series 167 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Airflow 167 cfm at 0.2” Ps
- Durable, corrosion and heat-resistant
- Mounting bracket and hardware included
- 5-year factory warranty
- ON/OFF push-button 60 min timer FD60EM
Documents
Specifications
- AMP:
- 0.72
- CEC Compliant:
- For Sale in CA
- CFM:
- 167 ft3/min
- Collection:
- FR Series
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10 in
- Installation Type:
- Outdoor
- Length:
- 10-9/16 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 80 W
- Width:
- 10 in