FR Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Prewired and supplied with a mounting bracket for easy installation
- UV resistant
- Durable, leak-free, low noise operation
- Corrosion and heat-resistant housing
- Indoor/outdoor use
- Built-in thermal overload protection with automatic reset
- Operable in air stream temperatures up to 140°F
- Mounting bracket and hardware included
- Energy Star® listed
- Five-year factory warranty
-
Green
Specifications
- AMP:
- 0.22
- CEC Compliant:
- For Sale in CA
- CFM:
- 162 ft3/min
- Diameter:
- 10 in
- Energy Star Compliant:
- Yes
- Height:
- 10-9/16 in
- Installation Type:
- Damp, Indoor, Outdoor
- Maximum Temperature:
- 140
- Product Type:
- Inline Fan
- RPM:
- 3150
- UL Listed:
- Suitable for Wet Locations
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 28 W