This product requires certification to purchase.

Inline Fan

You last purchased this on
 
Fantech

FR Series Inline Fan

  • Fast #
  • Part #FFR150
  • Item #1261407
  • Manufacturer Part #411334
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fantech

FR Series Inline Fan

  • Fast #
  • Part #FFR150
  • Item #1261407
  • Manufacturer Part #411334
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Prewired and supplied with a mounting bracket for easy installation
  • UV resistant
  • Durable, leak-free, low noise operation
  • Corrosion and heat-resistant housing
  • Indoor/outdoor use
  • Built-in thermal overload protection with automatic reset
  • Operable in air stream temperatures up to 140°F
  • Mounting bracket and hardware included
  • Energy Star® listed
  • Five-year factory warranty
  • Requires Certification
  • Green


Specifications

AMP:
0.59
CEC Compliant:
For Sale in CA
CFM:
324 ft3/min
Diameter:
11-1/2 in
Energy Star Compliant:
Yes
Height:
9-1/4 in
Installation Type:
Damp, Indoor, Outdoor
Maximum Temperature:
140
Product Type:
Inline Fan
RPM:
2630
UL Listed:
Suitable for Wet Locations
Vent Duct Shape:
Round
Volts:
120V
Watts:
68 W