Heat Recovery Ventilation (HRV) Energy Star 21-7/16 in.
Heat Recovery Ventilation (HRV) Energy Star 21-7/16 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Side port 6” duct connection
- Up to 191 cfm @ 0.4 in.wg
- Integrated air balancing taps
- Multi speed operation
- Automatic defrost
- External electrical box
- Lightweight
- ENERGY STAR® listed
-
Green
Documents
Specifications
- AMP:
- 1.4
- CFM:
- 199 ft3/min
- Depth:
- 16-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 21-7/16 in
- Product Type:
- Fresh Air Appliance
- Volts:
- 120V
- Watts:
- 168 W
- Width:
- 23-7/8 in