17 x 22 x 12 in. HEPA Filtration System
Hero 17 x 22 x 12 in. HEPA Filtration System
Product Details
Product Details
- Built in motor
- 3 step filters
- Removable 5’ cord and 3-prong plug
- 3-stage filtration: Pre-filter with carbon, HEPA filter
- Captures 99.97% of particles 0.3 microns and larger
- Variable speed operation (200 or 300 cfm)
- Voice control via amazon smart plug and Alexa-enabled devices
- No adverse effect on your forced-air system
- Fully insulated cabinet
- Recommended for houses of up to 3000 sq.ft
Documents
Specifications
- Collection:
- Hero
- Depth:
- 12 in
- Filter Type:
- HEPA
- Height:
- 22 in
- Material:
- Steel
- Product Type:
- Filtration System
- Size:
- 17 in x 22 in x 12 in
- Width:
- 17 in