This product requires certification to purchase.

*CVR* *FARMIN 19X16 SR LAV/8CC

You last purchased this on
 

Farmington® *CVR* *FARMIN 19X16 SR LAV/8CC

  • Fast #
  • Part #K2905-8-FD
  • Item #4813419
  • Manufacturer Part #2905-8-FD
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

Farmington® *CVR* *FARMIN 19X16 SR LAV/8CC

  • Fast #
  • Part #K2905-8-FD
  • Item #4813419
  • Manufacturer Part #2905-8-FD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Center faucet holes: 8"
  • Oval basin
  • Overflow drain
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Farmington®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-11/16 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed:
No
Length:
19-1/4 in
Number of Bowls:
1
Number of Holes:
3 Hole, 4 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
16 in x 11 in x 5 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Drop-in
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
Width:
16-1/4 in