This product requires certification to purchase.

1/2 hp 1075 RPM 208/230V Fan Motor

You last purchased this on
 
Fasco Industries

1/2 hp 1075 RPM 208/230V Fan Motor

  • Fast #
  • Part #FD7907
  • Item #3196358
  • Manufacturer Part #D7907
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fasco Industries

1/2 hp 1075 RPM 208/230V Fan Motor

  • Fast #
  • Part #FD7907
  • Item #3196358
  • Manufacturer Part #D7907
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for any angle mounting
  • Open ventilated design
  • Thermal protection
  • Shielded ball bearings
  • Reversible rotation
  • Residential and commercial use
  • Requires Certification

Specifications

AMP:
3.7
Diameter:
5 in
Fan Speeds:
1
Horsepower:
1/2 hp
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V