This product requires certification to purchase.

1/8 hp 1050 RPM 115V Motor

You last purchased this on
 
Fasco Industries

1/8 hp 1050 RPM 115V Motor

  • Fast #
  • Part #FD356
  • Item #2889769
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fasco Industries

1/8 hp 1050 RPM 115V Motor

  • Fast #
  • Part #FD356
  • Item #2889769
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fan Speeds:
3
Horsepower:
1/8 hp
Product Type:
Motor
RPM:
1050
RPM Range:
900-1150
Volts:
115V