1/8 hp 1075 RPM 115V Electric Motor
1/8 hp 1075 RPM 115V Electric Motor
Product Details
Product Details
Specifications
- AMP:
- 2.1, 2.4, 3.9
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Horsepower:
- 1/8 hp
- Length:
- 4-1/4 in
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 115V