1/8 hp 1125 RPM 208/230V Single Phase Condenser Motor
1/8 hp 1125 RPM 208/230V Single Phase Condenser Motor
Frequently Purchased Together
Product Details
Product Details
- PSC motor
- Sleeve bearing
Documents
Specifications
- AMP:
- 0.96
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/8 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- RPM:
- 1125
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V