4-18/25 in. Blower
4-18/25 in. Blower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.42, 0.5
- Brand Model Compatibility:
- Trane YHC072E3
- Diameter:
- 4-18/25 in
- Horsepower:
- 1/15 hp
- Material:
- Metal
- Phase:
- Single Phase
- Product Type:
- Blower
- RPM:
- 3350
- Volts:
- 208/230V