1 qt Lubricant in Off White
Fast Dry® 1 qt Lubricant in Off White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Exposed Piping System, Potable Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Fast Dry®
- Color Finish Name:
- Off White
- Maximum Temperature:
- 150
- NSF Certified:
- Yes
- Product Type:
- Lubricant
- Size:
- 1 qt