This product has been replaced by
Manufacturer Part #CJ101B101AB
Product Details
Product Details
- Centrifugal Pump " Multi-stage for high head " Pressures to 95 PSI " Capacitiesi to 3,400 GPH " Brass or thermoplastic impellers " 3/4, 1, 1-1/2, 2 and 3 HP sizes with single or three phase options "
- Mounts to 3" deck thickness
- 8" on center
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications