10 in. Ductile Iron Flanged 175 psi Backflow Preventer
876V 10 in. Ductile Iron Flanged 175 psi Backflow Preventer
Product Details
Product Details
- Epoxy coated for longevity
- Detect ground leaks and unauthorized illegal taps
- Detector bypass assembly
- N or V configuration
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI C510, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-550
- CSA Certified:
- CSA B64.5
- Coating:
- Polymer
- Collection:
- 876V
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 52-1/4 in
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- N Pattern
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 10 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 725 lb
- Width:
- 48 in