This product requires certification to purchase.

FRK 860-RT 4

You last purchased this on
 
Febco

FRK 860-RT 4

  • Fast #
  • Part #F880VRTP
  • Item #7730272
  • Manufacturer Part #905188
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Febco

FRK 860-RT 4

  • Fast #
  • Part #F880VRTP
  • Item #7730272
  • Manufacturer Part #905188
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 4 inch reduced pressure zone assembly
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
RK-860
Depth:
6-19/100 in
Height:
8-63/100 in
Material:
Rubber
Product Type:
Rubber Parts Kit
Weight:
4-3/5 lb
Width:
5-69/100 in